Zoro Select
Carriage Bolt, 3/8-16 x1 1/2, Pk100
Mfr # U08305.037.0150
Zoro # G2373682
$20.99
28% off
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x3 1/2L, PK25 U08300.050.0350
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 U08300.075.0400
- ZORO SELECT Carriage Bolt, 1/2-13, 1 in., PK50 U08305.050.0100
- ZORO SELECT 8-32X1 1/4 BOLT CARRIAGE FULL THRD BLK OX 0820CB
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 M51500.080.0016
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 U08305.031.0500
- ZORO SELECT 5/8-11X22 BOLT CARRIAGE PT 6 THRD ZINC" 62352C
- ZORO SELECT Carriage Bolt, 5/16-18, 1-1/4 in., PK100 U08307.031.0125
- ZORO SELECT 1/4-20X5 1/2 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW 1488C8
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 U08320.025.0300
- PRIME-LINE Carriage Bolts 1/4in-20 X 4in Grade 18-8 Stainless Steel 15PK 9062545
- Zoro Select Carriage Bolts