Zoro Select
5" Black Steel Slip On Flange
Mfr # FLCS1RFSO500
Zoro # G2373786
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Slip On Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT 1-1/2" Black Steel Slip On Flange FLCS1RFSO112
- ZORO SELECT 2" Black Steel Slip On Flange FLCS1RFSO200
- ZORO SELECT 6" Black Steel Slip On Flange FLCS1RFSO600
- ZORO SELECT 3" Black Forged Steel 90 Degree Elbow 1MNN2
- ZORO SELECT Malleable Iron 45 Degree Elbow Class 150 2WU26
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P465
- ZORO SELECT 2" x 2" x 1" Malleable Iron Reducing Tee 4316002252
- ZORO SELECT Flange, Steel, 1/2" Pipe Size, Class 300 BULK-PF-545
- ZORO SELECT Nipple, For Air, 2 31/64 in I.D., Aluminum ZUSA-PF-14883
- ANVIL Malleable Iron Wye Class 150 0310067608
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG 350-402
- Zoro Select Black Pipe Fittings