Zoro Select
45 Degree Street Elbow, Polypropylene, 2", Schedule 80, 225 psi Max Pressure
Mfr # SL200-45
Zoro # G2376351
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ZORO SELECT Cross, Polypropylene, 2", Schedule 80, 300 psi Max Pressure CR200
- ZORO SELECT Cap, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure CAP075
- ZORO SELECT Cap, Polypropylene, 3", Schedule 80, 300 psi Max Pressure CAP300
- ZORO SELECT Coupling, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure CPLG050
- ZORO SELECT Flange, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure AF150
- ZORO SELECT Tee, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure TEE150
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug ABTP34
- ZORO SELECT Cap, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure CAP150
- Zoro Select Fittings