Honeywell
Electronic Temperature Control, Open/Close on Rise, SPDT
Mfr # T775B2024/U
Zoro # G2376577
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 24/120/240VAC
- Sensor Type T775-SENS-WR
- Differential 1 Degrees to 150 Degrees F
- Display Type Digital
Explore More Products
- HONEYWELL Ytl9160Ar1000 120/240V Wireless YTL9160AR1
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT T775A2009/U
- HONEYWELL T675A1425 Temp Control Spdt T675A1425
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT T775P2003/U
- HONEYWELL Line Volt Mechanical Tstat, 44 Degrees to 86 Degrees F, SPDT T651A3018/U
- HONEYWELL Th115-A-240S-B 208/240V 2 Wire TH115-A-24
- HONEYWELL S87D1038 Dsi Control 21 Sec. S87D1038
- HONEYWELL Thermostat Man Heat Only Wht CT50K1010/E1
- HONEYWELL 24v Mercury Free Single Stage Heating/Cooling Vertical Mount Thermostat With System & Fan Switching T834N1002/U
- VENSTAR Thermostat, Programmable, 7 Day, 24V VST1075
- MEARS Single Pole Heat Control, Single Pole M601
- Honeywell Line Voltage Thermostats