Zoro Select
Round Eye Nut, M8-1.25 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK
Mfr # RN5820800-004P2
Zoro # G2377094
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 8-1/2 mm
- Eye Shape Round
- Material Steel
- Material Grade/Class Not Graded
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, Steel, Zinc Plated, 2 PK RN5821600-002P2
- ZORO SELECT Round Eye Nut, M10-1.50 Thread Size, 10 mm Thread Lg, Steel, Zinc Plated, 4 PK RN5821000-004P2
- ZORO SELECT Round Eye Nut, M6-1.00 Thread Size, 8-1/2 mm Thread Lg, Steel, Zinc Plated, 4 PK RN5820600-004P2
- ZORO SELECT Round Eye Nut, M16 Thread Size, 63 mm Thread Lg, Steel, Black Oxide, 10 PK M16100.160.0001
- ZORO SELECT Oval Eye Nut, 1/4"-20 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized 16755 5
- ZORO SELECT Round Eye Nut, M10 Thread Size, 45 mm Thread Lg, Steel, Black Oxide, 25 PK M16100.100.0001
- ZORO SELECT Oval Eye Nut, 5/16"-18 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized 16760 9
- ZORO SELECT Round Eye Nut, M20 Thread Size, 72 mm Thread Lg, Steel, Black Oxide, 10 PK M16100.200.0001
- ZORO SELECT Round Eye Nut, M16-2.00 Thread Size, 13 mm Thread Lg, 18-8 Stainless Steel, Plain RN582X16-001P2
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Galvanized EN-5-HDG
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain ENS012
- Zoro Select Eye Nuts