Husqvarna
14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle
Mfr # K970Rescue
Zoro # G2377505
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Max. Cutting Depth 5 in
- Max. Blade Speed 5,400 RPM
- Tool Style Handheld
- Power Source Gas Powered
Replacement Parts
Explore More Products
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric K4000 WET
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We K535I
- HUSQVARNA K970Iii Power Cutter, 14 in. K970 14
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle FS 400
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle K770
- HUSQVARNA Masonry Saw, 1.5 HP, Wet, 132 lb., 115V 967285201
- HUSQVARNA Battery Specific Blade, Abrasive Disc Ba ABRASIVE DISC BAT
- HUSQVARNA Walk-Behind Concrete Saw, Blade 30" Dia. FS 5000 D 1-SP 30
- HUSQVARNA Dual Light Kit 542181117
- USG US Gypsum 384014 Dust Control Compound - 3.75 Quart 164747
- MK DIAMOND PRODUCTS Concrete Saw, 14", 6-1/2HP, Gas Walk Behind 159345
- Husqvarna Power Saws