Shop Alternate Products
This Product is Discontinued
Duff-Norton
Rotary Union, 1 1/4 In NPT, SS, Right Hand (Discontinued)
Mfr # 750116C
Zoro # G2378537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1-1/4 in
- Rotation Right Hand
- Flow Single or Dual
- Max. Speed 1000 rpm (NPT), 3600 rpm (MT)
- Body Dia. 3.5 in