Zoro Select
PVC Elbow, 90 Degrees, Vent, Hub, 1-1/2 in Pipe Size
Mfr # 1WKT4
Zoro # G2379106
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Vent Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Adjustable Closet Flange, Hub, 4 in x 3 in Pipe Size 05227
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 8 in Pipe Size 406080
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size 838-211
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 3 in x 1 1/2 in Pipe Size 364-337
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1/2 in Pipe Size 439209
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size 830-052
- ZORO SELECT PVC Adapter, MPT x Slip, 3/4 in Pipe Size 48483
- ZORO SELECT PVC No Hub Adapter, Socket x Spigot, 4 in Pipe Size P119-040
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size H435020SRLS
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 437210BC
- OATEY CLOSET FLANGE 3"" PVC 43654
- Zoro Select Fittings