Klein Tools
5/16-Inch Nut Driver with Hollow Shaft
Mfr # 630-5/16M
Zoro # G2379614
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Nut Driver
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 3/4 in
Explore More Products
- KLEIN TOOLS 6-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty 32800
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft S8
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 6" Shaft 646-1/4M
- KLEIN TOOLS 3/16-Inch Magnetic Nut Driver, 6-Inch Shaft 646-3/16M
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic 32807MAG
- KLEIN TOOLS 1/4-Inch Nut Driver, 6-Inch Hollow Shaft S86
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft 618-5/16M
- KLEIN TOOLS 7/16-Inch Coated Nut Driver, 3-Inch Hollow Shaft 640-7/16
- KLEIN TOOLS 7/16-Inch Nut Driver, 3-Inch Hollow Shaft S14
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft S116
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 6 14 516 MSHXLC2
- Klein Tools Screwdrivers and Nutdrivers