Bausch + Lomb
Loupe, Watchmakers, 4x
Mfr # 81-41-73
Zoro # G2379763
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 4X
- Diopter 16D
- Focal Distance (In./mm) 2.5 in /6.4cm
- Lens Dia. (mm) 25.4
- Features Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
Explore More Products
- BAUSCH + LOMB 7X Watchmakers Loupe 81-41-71
- BAUSCH + LOMB 5X Watchmakers Loupe 81-41-72
- BAUSCH + LOMB 10X Watchmakers Loupe 81-41-70
- BAUSCH + LOMB Hastings Triplet Loupe, 10x, 40D 814113
- PEAK Measuring Loupe Combo Set TS2004
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x 1646-40
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D 1130
- AVEN Eye Loupe, 10x, Silver 26011
- ACTIVE EYE Lighted Loupe, 30x AEM30
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. TS1983
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X 1521-22
- Bausch + Lomb Loupes