Eaton Bussmann
Automotive Fuse, Fast Acting, 15 A, ATC-ID Series, Not Rated, 32V DC, 3/4" L x 3/4" W x 13/64" D
Mfr # BP/ATC-15ID
Zoro # G2380226
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC-ID
- Speed Fast-Acting
- Amps 15A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Bussmann 20 amps ATC Yellow Blade Fuse 5 pk, 5PK BP/ATC-20-RP
- EATON BUSSMANN Automotive Fuse, Fast Acting, 20 A, ATM-LP Series, Not Rated, 32V DC, 11/32" L x 7/16" W x 5/32" D ATM-20LP
- EATON BUSSMANN Automotive Cartidge Fuse, Time Delay, 50 A, FMX-LP Series, Not Rated, 32V DC FMX-50LP
- EATON BUSSMANN Automotive Cartidge Fuse, Fast Acting, 50 A, FLF Series, Not Rated, 32V DC FLF-50
- EATON BUSSMANN Automotive Fuse, Fast Acting, 7 1/2 A, ATC-ID Series, Not Rated, 32V DC, 3/4" L x 3/4" W x 13/64" D BP/ATC-7-1/2ID
- EATON BUSSMANN Automotive Fuse, Fast Acting, 60 A, MAX-ID Series, Not Rated, 32V DC BP/MAX-60ID
- EATON BUSSMANN 450A AMP BLADE FUSE 450LMT
- EATON BUSSMANN Auto Fuses Sfe 6Pk BP/SFE-AL6-RP
- EATON BUSSMANN Non-Current Fuse 35A BP/NON-35
- EATON BUSSMANN Automotive Fuse, Fast Acting, 10 A, ATM-ID Series, Not Rated, 32V DC, 41/64" L x 7/16" W x 5/32" D BP/ATM-10ID
- SEACHOICE ATC Blade Fuses, 40 Amp, 100/pk 11339
- Eaton Bussmann Automotive Fuses