Gf Piping Systems
2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F
Mfr # 192306550
Zoro # G2380822
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Spigot
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi @ 68 Degrees F
Explore More Products
- GF PIPING SYSTEMS 3", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F 192306650
- GF PIPING SYSTEMS 1-1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F 192306500
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F 192306400
- GF PIPING SYSTEMS 1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F 192306300
- GF PIPING SYSTEMS 1-1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F 192306549
- GF PIPING SYSTEMS 2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F 192306599
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F 192306350
- HAYWARD 3", socket, PVC, Basket Strainer, 150 psi SB1300S18
- ZURN Ductile Iron Wye Type Strainer, 4 in Pipe 4-FSC
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer 1/43THY-CIM20M34-FTI-B7
- LEGEND VALVE 2" T/S-15 20 MESH SCREEN 900-095
- Gf Piping Systems Y & Basket Strainers