Shop Alternate Products
This Product is Discontinued
Dayton
Miniature DC Gearmotor, RPM 4, 24 VDC (Discontinued)
Mfr # 5VXU2
Zoro # G2381443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24 V DC
- Max. Torque 7.5 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel