Shop Alternate Products
This Product is Discontinued
Marvel
Riser, 48"W, Black (Discontinued)
Mfr # UTBRF4816/BK
Zoro # G2381657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Compartments 0
- Height 16 in
- Width 48 in
- Depth 14 in
- Load Capacity 20 lb