Shop Alternate Products
This Product is Discontinued
Dragonwear
FR Crewneck Shirt, Sz 3XLT, Heather Gray (Discontinued)
Mfr # DFH035T
Zoro # G2381806
Free Shipping & Returns
This Product is Discontinued
Key Features
- ATPV Rating 9.5 cal/cm2
- Size 3XLT
- Hazard Risk Category (HRC) 2
- Fits Chest Size 53" to 56"
- Color Heather Gray