Hubbell
50A Marine Flanged Locking Inlet 2P 3W 125VAC
Mfr # HBL503NM
Zoro # G2382064
Free Shipping & Returns
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125V AC
- Amps 50
- Color White
- Number of Poles 2
Explore More Products
- HUBBELL 15A Midget Flanged Inlet Locking Receptacle 2P 3W 125V HBL7551
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK HBL7410B
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 277VAC HBL2336
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 240V IG4550A
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY HBL2720SR
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC HBL2816
- HUBBELL 20A Isolated Ground Locking Receptacle 4P 5W 120/208VAC IG2510
- HUBBELL 30A Duplex Locking Receptacle 3P 4W 125/250VAC MCWF2100
- HUBBELL 20A Duplex Locking Receptacle 2P 3W 277VAC L7-20R GY MCWF2040
- ZORO SELECT Locking Receptacle, 250VAC, 50A 6369CR
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY HBL2320AR
- Hubbell Locking Receptacles