Shop Alternate Products
This Product is Discontinued
Dragonwear
FR Mock Turtleneck Sweat Shirt, MT, Navy (Discontinued)
Mfr # DFM211DHT
Zoro # G2382110
Free Shipping & Returns
This Product is Discontinued
Key Features
- ATPV Rating 16.0 cal/cm2
- Size MT
- Color Navy
- Sleeve Length 32-1/8"
- Closure Type 1/4 Zipper