Shop Alternate Products
This Product is Discontinued
80/20
Extrusion, T-Slotted, 40S, 4M L, 80 mm W (Discontinued)
Mfr # 40-8080-4M
Zoro # G2382152
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 4 m
- Type T-Slotted
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth