Shop Alternate Products
This Product is Discontinued
Globe Scientific
Beaker, Polypropylene, 600mL, PK5 (Discontinued)
Mfr # BPM0600P
Zoro # G2382418
This Product is Discontinued
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.3 oz
- Labware Capacity - Metric 600 mL
- Color natural
- Labware Basic Material Plastic