Wiegmann
NEMA 1 15.0 in H x 15.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # SC151506
Zoro # G2382947
$78.30
20% off
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 15 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 1 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure SC181806NK
- WIEGMANN NEMA 12, 13 24.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure N12243008
- WIEGMANN NEMA 3R 10.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure RSC101006
- WIEGMANN NEMA 12, 13 16.0 in H x 16.0 in W x 11.0 in D Pedestal Mount WC16C16
- WIEGMANN NEMA 3R, 4, 12 20.0 in H x 20.0 in W x 12.0 in D Wall Mount Enclosure N412202012C
- WIEGMANN 8 in H x 10 in W x 24 in D Embossed Mounting Holes Mount N3R GUTTER 8X8X24 CRBN STL, GRAY RSCG080824
- WIEGMANN 14 in H x 30 in W x 39 in D External Mounting Feet Mount SSN43630123PT
- WIEGMANN 32 in H x 76 in W x 78 in D 12 in High Floor Stand Kit Mount SSN4D7472243PTA
- WIEGMANN 36 in H x 31 in W x 8 in D External Mounting Feet Mount SSN4X363108A
- NVENT HOFFMAN NEMA NEMA Type 12 42 H x 797 W x 10 D A42SA3210LPPL
- NVENT HOFFMAN NEMA 12, 13 24.0 in H x 20.0 in W x 12.0 in D Wall Mount Enclosure A242012LP
- Wiegmann Electrical Enclosures