Metric Blue
M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK
Mfr # UST184003
Zoro # G2383394
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3-0.50
- Drive Type Hex
- Drive Size 2 mm
- Material Steel
Explore More Products
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK UST176280
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK UST180374
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK UST176211
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK UST187523
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK UST187475
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK UST176210
- METRIC BLUE M16-2.00 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 5 PK UST176299
- METRIC BLUE M4-45/64 Socket Head Cap Screw, 35 mm Length UST179193
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue 22 mm Length UST203835
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 25 PK U51050.031.0350
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 31C150KCS
- Metric Blue Socket Head Cap Screws