Aeroquip
Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl
Mfr # 4S20FLA20
Zoro # G2383766
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/4 in
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Straight Shape 4SA12FR12
- AEROQUIP Fitting, Male Metric, Straight, 1/4, M14X1.5 1A6DK4
- AEROQUIP Hydraulic Hose Fitting, 2.65 in. L 1AA8FJA6
- AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L 4741-6B
- AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT 412-16-16s
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 4797-10-8B
- AEROQUIP Fitting, Elbow, 1/2 In Hose, 11/16-16 ORS 1AA6FRB8
- AEROQUIP Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl 1A24FLA24
- AEROQUIP Fitting, Elbow, 3/8 In Hose, 13/16-16 ORS 1AA8FRB6
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC 6400-10-10-O
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FOR-12FOR TEE 6835-12-12-12
- Aeroquip Hydraulic Hoses & Fittings