Nordfab
Round Reducer, 10 in x 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 8" L, 10 in H
Mfr # 8040026056
Zoro # G2384737
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 8"
- Width 10 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 10 in
Explore More Products
- NORDFAB Round Tee, 8 in Duct Dia, Galvanized Steel, 22 GA, 16" L, 12 in H 8040304732
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H 8010000958
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H 8040005587
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H 8040207322
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 58-3/4" L, 16" H 8040206785
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H 8010002292
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, 304 Stainless Steel, 14 GA, 7 1/4 in W, 7-1/4" L, 4 in H 8010003646
- NORDFAB Round Tap In, 16 in x 16 in Duct Dia, Galvanized Steel, 20 GA, 2" L 8040302877
- NORDFAB Round 90 Degree Elbow, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 34 1/4 in W, 34-1/4" L, 16 in H 8040400108
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H 8010002229
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L PVCC10
- Nordfab Ducting & Venting