Zoro Select
Bar, Rect, Stl, 1018, 5/8 x 1 1/2 In, 6 Ft
Mfr # 2HHP1
Zoro # G2384986
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W 18S.437-6
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W 12780_24_36
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L 13510_24_24
- ZORO SELECT Bar, Rect, Stl, 1018, 4 x 6 In, 3 Ft L 2AHG2
- ZORO SELECT Bar Grating, Smooth, 36in.W x 2.0in.H 21250S200-C3
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L 13509_12_24
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W 18F.75X1.5-24
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/16" W 19278_36_0
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L 15696_12_48
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W 18S.375-36
- ZORO SELECT Carbon Steel Bar, 4' L, 1 1/4" W 1095 SpS0.062x1.25x481
- Zoro Select Carbon Steel Sheets