Shop Alternate Products
This Product is Discontinued
Dayton
Relay, Socket Module, 2Pin, 120VAC/VDC (Discontinued)
Mfr # 1EGR7
Zoro # G2386544
This Product is Discontinued
Key Features
- Type Metal Oxide Varistor, 120VAC/VDC
- For Use With A, B, C Module Sockets
- Length (In.) 0.4
- Depth (In.) 1.6
- Width (In.) 1.4