Zoro Select
4" Male NPT Carbon Steel Bull Plug, Round Head
Mfr # 0338198559
Zoro # G2386553
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Bull Plug
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Metal
- Fitting Connection Type NPT
Explore More Products
- ZORO SELECT Pipe Fittings 793FG2
- ZORO SELECT 3/4" x 1/2" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class XS 1494833301
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MNL2
- ZORO SELECT FNPT Reducer Coupling Class 150 0810086611
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 300 1LBU7
- ZORO SELECT 1" Malleable Iron 90 Degree Street Elbow 4316002458
- ZORO SELECT Pipe Flange, Cast Iron, 4 in Pipe Size 222980
- ZORO SELECT 2" x 1" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class XS 3974833301
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-15033
- ZORO SELECT 8" Black Steel Threaded Flange FLCS1RFTHD800
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling B1650222
- Zoro Select Fittings