Parker
Directional Valve, Solenoid, Float, 12 VDC
Mfr # D1VW004CNKW
Zoro # G2386702
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 18.5 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Float
Explore More Products
- PARKER Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM F600B
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI N400S
- PARKER Colorflow Needle Valve, Steel, 3/4-14, 25 GPM N1200S
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass F400B
- PARKER Directional Valve, Lever, D03, Float Center D1VL004CN
- PARKER Directional Valve, Solenoid, Float, 120 VAC D1VW004CNYGF5
- PARKER DIRECTIONAL CONTROL VALVE D1VW008CNKW
- PARKER D1FBE02HC0NJW014 PROP. DIRECT CONTROL VALVE D1FBE02HC0NJW0
- PARKER DIRECTIONAL CONTROL VALVE D1VW001CNJWP
- CHIEF Control Valve, 10 GPM, 2 Spool 220957
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM RDRS-150-16
- Parker Hydraulic Valves