Duff-Norton
Acme Nut, Dia 1.25 In, 10 Turns Per Inch
Mfr # 050ANB010
Zoro # G2386745
$57.08
10% off
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 1.25 in
- Material Bronze
- Screw Dia. 0.5 in
- Turns Per Inch 10
- Static Load Capacity 7,589 lb
Explore More Products
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 4 Turns 100ANB025
- DUFF-NORTON Acme Flange, Overall Diameter 2.60 In FL1000
- DUFF-NORTON Acme Nut, Dia 1.25 In, 8 Turns Per Inch 063ANB013
- DUFF-NORTON Acme FlangeDia 2.60, Flange Width .53 In FL0937
- DUFF-NORTON Acme Flange, Overall Diameter 2.76 In FL1375
- DUFF-NORTON Acme Screw, Dia.75 In, Length 36 In 075ASA010R-36
- DUFF-NORTON Acme Nut, Dia 1.50 In, 1.50 In L, 5 Turns 100ANB020
- WILTON 7020 Acme Nut Retainer 5712551
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length RODG2346
- ZORO SELECT Threaded Rod, 5/8"-8, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS588
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS15
- Duff-Norton Acme Flanges