- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Blower and Fan Accessories
- /
- Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In
Dayton
Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In
Mfr # 7HL61
Zoro # G2387314
Free Shipping & Returns
$394.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 10 13/16 in
- Voltage 115
- Wheel Width (In.) 8 in
- Motor HP 3/4 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HL61
-
Zoro #
G2387314
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 10 13/16 in |
Wheel Width (In.) | 8 in |
Discharge Width (In.) | 10 1/2 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 10 1/2 in |
Housing Height (In.) | 17 1/2 in |
Housing Depth (In.) | 16 1/2 in |
Inlet Diameter | 8 11/16 in |
Wheel Diameter | 10 3/4 in |
Outlet Width | 10 1/2 in |
Flange Size | Not Applicable |
Housing Depth | 16 1/2 in |
Outlet Diameter | Not Applicable |
Wheel Width | 8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/8 in |
Housing Height | 17 1/2 in |
Housing Width | 10 1/2 in |
Wheel Dimensions | 10 3/4 in Dia. x 8 in W |
Outlet Size | 11 3/8 in x 10 1/2 in |
Details
Item | Blower with Motor |
Type | Double Inlet Forward Curve |
Voltage | 115 |
Motor HP | 3/4 hp |
CFM @ 1.200-In. SP | # 1605 1440 1255 |
Assembled/Unassembled | Unassembled |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 1.500-In. SP | 1460- - - |
CFM @ 0.400-In. SP | # # # # |
CFM @ 0.600-In. SP | # # # # |
Motor Type | Permanent Split Capacitor |
Bearing Type | Sleeve |
Includes | Hardware, Housing Support |
CFM @ 1.30-In. SP | # 1520 1365 1155 |
Drive Type | Direct Drive |
CFM @ 0.700-In. SP | # # # # |
CFM @ 1.600-In. SP | - - - - |
CFM @ 1.000-In. SP | # 1695 1500 1320 |
Housing Finish | None |
Motor Enclosure | Open Air-Over |
CFM @ 0.300-In. SP | # # # # |
CFM @ 1.40-In. SP | 1715 1340 - - |
CFM @ 0.500-In. SP | # # # # |
Housing Material | Steel |
CFM @ 1.10-In. SP | # 1660 1485 1305 |
CFM @ 0.900-In. SP | # # # # |
Phase | 1 |
Motor RPM | 1075 |
Blower RPM | 1,075 RPM |
CFM @ 1.70-In. SP | - - - - |
Speed Controllable | No |
Wheel Material | Steel |
CFM Range | 1705 to 1460 @ 0.9-In SP to 1.5-In SP |
Hz | 60 |
Full Load Amps | 8.7 |
CFM @ 0.800-In. SP | # # # # |
Footnotes | # Motor Overload Condition |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Speed | 4 |
CFM @ 1.250-In. SP | # 1570 1400 1200 |
Mounting | Multipostion |
CFM @ 0.000-In. SP | # # # # |
Application | Air Conditioning, Heating, Ventilation Systems |
Material | Steel Wheel & Steel Housing |
Includes Motor | Yes |
Inlet Type | Dual-Inlet |
Includes Mounting Hardware | Yes |
High-Efficiency Motor | Yes |
Airflow @ 0.750 in SP | Not Applicable |
Standards | CSA Certified, UL Listed |
Maximum Static Pressure | 1 1/2 in wc |
Airflow @ 0.400 in SP | Not Applicable |
Includes Drive Package | Yes |
Airflow @ 5.000 in SP | Not Applicable |
Mount Type | Multiposition |
Wheel Type | Forward-Curved |
Maximum Fan Speed | 1,075 RPM |
Number of Inlets | 2 |
Motor Duty Class | Continuous |
Airflow @ 9.000 in SP | Not Applicable |
Maximum Inlet Air Temperature | 104 Degrees F |
Airflow @ 4.500 in SP | Not Applicable |
Motor Horsepower | 3/4 hp |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 0.125 in SP | Not Applicable |
Number of Discharge Positions | 4 |
Airflow @ 0.100 in SP | Not Applicable |
Corrosion Resistant | Yes |
Motor Frame Designation | 48YZ |
Airflow @ 2.000 in SP | Not Applicable |
Airflow @ 1.250 in SP | 1,570 cfm |
Airflow @ 1.500 in SP | 1,460 cfm |
Flange Type_broad | Outlet |
Features | Includes Housing Support with Resilient Pads to Help Minimize Vibration, Adjustable Motor Mounting Bracket with Hardware, and Assembly Instructions, The Included Mounting Bracket Adjusts to Fit Blower Motors 3-13/16 in to 6-5/8 in L, Unit Can Replace Most Direct-Drive Blowers with the Same Horsepower Ratings and is Suitable for Use in New and Replacement Installations, Blower Wheel Reinforced to Ensure Optimal Performance and Trouble-Free Service, this Dayton Blower with Motor Has a Discharge That can be Rotated in Four 90 Degrees Increments |
Motor Speed | 1,075 RPM |
For Fan Speed (Dependent on Motor) | 1,075 RPM |
Resistance Properties | Corrosion Resistant |
Airflow @ 10.00 in SP | Not Applicable |
Motor Enclosure Design | Open Air-Over (OAO) |
Airflow @ 3.500 in SP | Not Applicable |
Current | 10.6 A |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | 1000 to 1999 cfm |
Assembly | Unassembled |
Motor Enclosure Design_Table | Open Motor |
Motor Insulation Class | B |
Airflow @ 1.000 in SP | 1,695 cfm |
Airflow @ 12.00 in SP | Not Applicable |
Nominal Voltage | 115V AC |
Number of Speeds | 4 |
Frequency | 60 Hz |
Airflow @ Static Pressures | 1,695 cfm @ 1.000 in SP / 1,460 cfm @ 1.500 in SP |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Airflow @ 11.00 in SP | Not Applicable |
Flange Type | Non-Flanged |
Airflow @ 2.500 in SP | Not Applicable |
Outlet Shape_broad | Rectangular |
Airflow @ 0.250 in SP | Not Applicable |
Housing Material Finish | Galvanized |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Outlet Shape | Rectangular |
Airflow @ 7.000 in SP | Not Applicable |
Nameplate Voltage | 115V AC |
Airflow @ 6.000 in SP | Not Applicable |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 1,695 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 6 5/16 In, Less Motor 1C791
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph 7AP85
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 5NRC6
- DAYTON Blower, 7 3/4 In 1C792
- DAYTON Air Duct with Adapter, Accessory 20VD73
- DAYTON Air Circulation Filter, Accessory, PK2 20VD64
- DAYTON Blower, Duct, 10 5/8 In 7C409
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In 7HL54
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph 7AP84
- ATLANTIC BLOWERS Centrifugal Blower, 1 HP, 529 cfm ABC-300
- ZORO SELECT Capacitor Cover, Steel, 2 3/16 High 3PFZ8
- Dayton Blower and Fan Accessories