Zoro Select
Strut Channel, Back to Back, 14 Gauge
Mfr # FS-501SS FBK 18.00
Zoro # G2387747
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 1 ft 6 in
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Black Painted Steel
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green FS-200SL GR 120.00
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel FS-200 ST4 18.00
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green FS-200SS GR 120.00
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel FS-200SS GR 36.00
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 14 ga. FS-501SS ST4 120.00
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver FS-200SS ST4 120.00
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 12 ga. FS-201SS WT 36.00
- ZORO SELECT Strut Channel, Grn Painted Steel, Solid FS-500 GR 12.00
- ZORO SELECT Strut Chan, 10ft.L, Solid, Grn Paintd Steel FS-202 GR 120.00
- OREGON Full Chisel Chain, 24", 84 Drive Links B84
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. FS-201SS PG 60.00
- Zoro Select Strut Channels