- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Recessed Troffer Lights
- /
- Recessed Troffer, F31T8U6, 59W, 120-277V
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Recessed Troffer, F31T8U6, 59W, 120-277V (Discontinued)
Mfr # 2PMO G B 2 U31 12LS MVOLT GEB10IS
Zoro # G2388023
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Included No
- Voltage 120 to 277V
- Fixture Voltage 120 to 277
- Length 24 in
- Fixture Wattage 59W
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
2PMO G B 2 U31 12LS MVOLT GEB10IS
-
Zoro #
G2388023
- UPC # 745979901667
- Country of Origin Unknown
- Category Recessed Troffer Lights
Dimensions
Length | 24 in |
Width | 24 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Height | 6 in |
Overall Height | 6 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Lamp Included | No |
Suggested Lamp Item No. | 2ETT9 |
Voltage | 120 to 277V |
Fixture Item | Recessed Troffer |
Fixture Voltage | 120 to 277 |
Fixture Wattage | 59W |
Lamp Type | F31T8U6 |
Ballast Type | Electronic Instant Start |
Ballast Quantity | 1 |
Housing Material | Steel |
Standards | CSA Certified, NOM Certified, UL Listed |
Item | Recessed Troffer |
Lamp Watts | 32 W |
Description/Special Features | Specular Silver 12-Cell Low Iridescent, Light Control |
Fixture Type | Parabolic |
Lighting Technology | Fluorescent |
Housing Finish | High-Gloss, White Baked Enamel |
Series | PM0 |
Dimmable | No |
Lamp Type - Fixtures | T8 |
Max. Fixture Wattage | 59 W |
Ambient Temp. Range | 32 Degrees to 104 Degrees F |
Lighting Certification | Unrated |
Lamp Quantity | 2 |
Fixture Ballast Type | Electronic |
Max. Ambient Temp. | 104 Degrees F |
Finish | High-Gloss, White Baked Enamel |
Overall Bulb Shape | T |
Min. Ambient Temp. | 32 Degrees F |
Ballast Start Type | Instant Start |
For Bulb Type | T8 |
Bulb Included | No |
For Max. Bulb Wattage | 32 W |
Light Technology | Fluorescent |
Description
2 ft x 2 ft, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 59 W, 120 to 277V, Dimmable No, Series PM0