Honeywell
Modulating Valve Actuator, 20 to 28 Vac
Mfr # M7410F1000
Zoro # G2390166
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modulating Low Voltage
- Input Voltage 2 to 10V DC
- For Use With V5852, V5853, V5862, V5863 valves
- Width (In.) 1 15/16 in
- Stem Force (Lb.) 40.5
Explore More Products
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In 27520L/U
- HONEYWELL At72D1188 40Va Trans 120V-24V AT72D1188
- HONEYWELL Push Rod, Dia 5/16 In, Depth 24 In 27520G/U
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od 386449
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac M6410A1029
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In 103598/U
- HONEYWELL 40003918-008 Powerhead 40003918-0
- HONEYWELL 12Mard 12" Modulating Round 12MARD
- HONEYWELL Am102R-Ustg-1 1" Tmv AM102R-UST
- SIEMENS Control Valve, Globe, 3/4 in. NPT 599-02045
- GOODMAN 20414601 Fan-Pl. Cond. 20414601
- Honeywell Motorized Dampers Accessories