Channellock
7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 337
Zoro # G2391191
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type Dipped
- Jaw Length 3/4 in
- Jaw Width 1 1/4 in
- Material High Carbon steel
Explore More Products
- CHANNELLOCK 8 3/8 in XLT(TM) High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated 338CB
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 338
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated 357
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 447
- CHANNELLOCK 9 1/2 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 449
- CHANNELLOCK 358 8" End Cutting Plier 358
- CHANNELLOCK PLIER HIGH LEVEL CUTTING 9.54" CL449
- CHANNELLOCK Channellock CHA369 9 Inch Linemans Round Nose High Leverage Pliers CHA369
- CHANNELLOCK 338 8" HL Diag Cutting Plier 338
- IRWIN IRWIN INDUSTRIAL TOOL 4.5 Standard Diagonal Plier with Spring VG2078935
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated 2475E
- Channellock Pliers