Zoro Select
Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK
Mfr # M69135.050.0225
Zoro # G2391295
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size M5-0.80
- Drill Bit Size 19/64"
- Material Steel
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK CAH2-0632-080-100
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.375 in Flange Dia., 0.435 in L, Steel, 50 PK CAH2-0832-130-50
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., 0.685 in L, Steel, 25 PK CAH2-3716-150-25
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.269 in Flange Dia., 0.37 in L, Steel, 100 PK CAT2-0832-100
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK U69315.025.0260
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK U69135.019.0225
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .423 in - .453 in L, Aluminum XA-08075
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 130.05 mm - 130.81 mm Flange Dia., 16.62 mm - 17.38 mm L, Steel XS-M63.50Y
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 120.7 mm Flange Dia., 18.28 mm L, Steel, 10 PK RFL2-580-3.8-10
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel BTI-AHS4T-616-150/B
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit 1450
- Zoro Select Rivet Nuts