Shop Alternate Products
This Product is Discontinued
K-Flex Usa
4" x 75 Ft. Aluminum Pipe Insulation Tape (Discontinued)
Mfr # 800-TAPE-AL-4
Zoro # G2391891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 75 ft
- Width 4 in
- Color Silver
- Material Aluminum
- Temp. Range -40 Degrees to 220 Degrees F