Hubbell
IEC Pin and Sleeve Connector, 60A, 480V
Mfr # HBL360C7W
Zoro # G2392372
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 2
Replacement Parts
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V HBL5100C6WP
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V HBL420C9W
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V HBL5100C7W
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V HBL320C6W
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V HBL460C12W
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V HBL360C6W
- HUBBELL Pin and Sleeve Connector, 30A, 20 HP, Red HBLS530C7W
- HUBBELL Heavy Duty Products, IEC Pin and Sleeve, Receptacle Switched, 100 A 200/346-240/415 VAC HBLS5100R6W
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V HBL520C5W
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V M4100C12
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK 92771
- Hubbell Pin & Sleeve Connectors