Edwards Signaling
Weatherproof pull station Double action hex
Mfr # MPSR2-SHTW-GE
Zoro # G2392966
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Action, Hex Screw Reset
- Finish Red
- Mounting Single Gang Box
- Depth (In.) 3 in
- Length (In.) 3 1/16 in
Explore More Products
- EDWARDS SIGNALING HazLoc pull station MPSR1-D45WX-GE
- EDWARDS SIGNALING Weatherproof pull station Double action key MPSR2-S45W-GE
- EDWARDS SIGNALING Weatherproof pull station sgl action hex MPSR1-SHTW-GE
- EDWARDS SIGNALING weatherproof pull station sgl action key MPSR1-S45W-GE
- EDWARDS SIGNALING Pull Station, Hex Screw, Single, DPDT MPSR1-DHTW-GE
- EDWARDS SIGNALING Pull Station Cover MPSR-LP
- EDWARDS SIGNALING Pull Station, Key Reset, Double, DPDT MPSR2-D45W-GE
- EDWARDS SIGNALING Pull Station, Key Reset, Double, SPST MPSR2-S45W-GE-NYW
- EDWARDS SIGNALING Pull Station, Key Reset, Single, DPDT MPSR1-D45W-GE
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D K-270-DOC
- NAPCO Fire Pull Station, 4" Depth FWC-CNV-PULLK
- Edwards Signaling Manual Call Systems