Zoro Select
Braided Connector, 3/8 COMPx7/8 BCx9 L
Mfr # 4YKC2
Zoro # G2393632
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 7/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Explore More Products
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size 48183
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size 48007
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size 48004
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size 48152
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size 48016
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size 48131
- ZORO SELECT Braided Connector, 3/8 COMPx7/8 BCx20 L 4YKC7
- ZORO SELECT Braided Connector, 3/8 COMPx7/8 BCx12 L 4YKC3
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx20 L 4YKA4
- DANCO Supply Line Hose, Flexible, 3/8in Inlet, Compression Inlet, 3/8in Outlet, Compression Outlet, 12in L 59625
- PRO-LINE Washing Mach Connector, Ss 3/4Ht x 3/4Ht x 60 PK6 496-212EL
- Zoro Select Supply Lines