Eklind
8 Piece Torx? Fold-Up Torx? Key Set, 25581
Mfr # 25581
Zoro # G2394524
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type Fold-Up
- Insulated / Uninsulated Uninsulated
Explore More Products
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 17222 17222
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25912 25912
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 10222
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11807 11807
- EKLIND 7 Piece Long Torx L-Key Set 10907
- EKLIND 6 Piece Fold-Up Hex Key Set, 25160 25160
- EKLIND 71 Metric Hex Key Set 21171
- EKLIND 20 Piece SAE Hex Key Set, 87170 87170
- EKLIND Hex Key, 3.0mm x 9" Size 64930
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Chrome, Plastic Holder 66992
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195587 UST195587
- Eklind Hex Key Sets