Ruland
Shaft Collar, Alum, 1 pc, 6mm Bore Dia.
Mfr # ENCL20-6MM-A
Zoro # G2395219
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 20 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Alum MSP-24-AN
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum SP-6-A
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 ATCL-10-10-F
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Alum MCL-17-A
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum MQCL-20-A
- RULAND Shaft Collar, Quick Clamp, 1-3/4 In, Alum QCL-28-A
- RULAND Shaft Collar, Clamp, 1Pc, 2-3/4 In, Alum CL-44-A
- RULAND SHAFT COLLAR QUICK CLAMPING LV-OF-MSP-25-A
- RULAND Shaft Collar, Mountable, 5/8", 303 SS, Dimension Type: Inch OF-SP-10-SS
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS 1L636
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel SPK-28-F
- Ruland Couplings, Collars, & Adapters