Shop Alternate Products
This Product is Discontinued
Kipp
Knurled knob, plastic, black, 10-32 x 10 mm, steel (Discontinued)
Mfr # K0247.1A1X10
Zoro # G2395766
This Product is Discontinued
Key Features
- Base Dia. (In.) 14mm
- Color Black Gray
- Diameter 21mm
- Finish Matte Black
- Height 22mm