Zoro Select
1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 6.50" OD
Mfr # 3V651
Zoro # G2396012
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-5/8 in
- Pulley Outside Dia. 6.5 in
- Number of Grooves 1
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD AK3478
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD BK4578
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.75 in OD BK70
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.55" OD 524B
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.95" OD 861B
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35 in OD 2BK321
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore AK61X1-1/8
- ZORO SELECT Variable Pitch V-Belt Pulley, 6.5" O.D. 1VP65X7/8
- ZORO SELECT V-Belt Sheave, 37 lb, Cast Iron 5C85E
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 4.5" OD 23V450SH
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 3.35" OD 2BK32H
- Zoro Select Pulleys & Sheaves