Anvil
3-1/2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125
Mfr # 0308003409
Zoro # G2396527
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3-1/2"
Explore More Products
- ANVIL Black Forged Steel Union Class 3000 0361501000
- ANVIL Malleable Iron 90 Degree Reducing Elbow Class 150 0310010400
- ANVIL Hex Head Plug, Cast Iron, 1/4", Class 150 0318903564
- ANVIL 90 Elbow, Forged Steel, 1/2 in, FNPT 0361000607
- ANVIL Black Forged Steel 45 Degree Elbow Class 3000 0361110604
- ANVIL 6" Grooved x Grooved Ductile Iron Coupling Class 150 0390007433
- ANVIL Hex Bushing, Forged Steel, 1 x 1/8 in 0361331002
- ANVIL Malleable Iron Cross Class 150 0310071600
- ANVIL 1 In. X 4-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free 830025003
- ANVIL Malleable Iron Reducing Tee Class 300 0310525605
- ANVIL Black Forged Steel 90 Degree Elbow Class 3000 0361100209
- Anvil Fittings