Zoro Select
Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W
Mfr # RSC-2436-2-PB-2DR-95
Zoro # G2396983
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$561.99
Key Features
- Overall Length 42 1/2 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 1
Explore More Products
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer PSD-2430-4-D-95
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H 23AR44
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H 23AR43
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. 49Y096
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L RSC-2436-2-LP-2DR-32B-95
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. 49Y095
- ZORO SELECT Steel Cart, 1200 Lbs, 3 Shelves, 2 Drawer PSD-2436-3-2D-95
- ZORO SELECT Mobile Workbench Cabinet, 24 In. W, Black LE40C-B
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves PSD-2430-4-95
- LITTLE GIANT Mobile Workstation, 1200 lb. MW2436-5TL2DRPB
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black FG453388BLA
- Zoro Select Mobile Workbenches & Workstations