Shop Alternate Products
This Product is Discontinued
Van Beest
Turnbckl, 1/2in Dia, Jaw and Eye, Galv Stl (Discontinued)
Mfr # SSGPGO1206
Zoro # G2397370
This Product is Discontinued
Key Features
- Material Forged and Hot Dipped Galvanized Steel
- Thread Dia. (In.) 1/2
- Take Up (In.) 6
- Working Load Limit (Lb.) 2000
- Type Jaw and Eye