Liberty Pumps
Grinder Pump, 2 HP, 440-460 Voltage
Mfr # LSG204M
Zoro # G2397647
Free Shipping & Returns
$1,981.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Replacement Parts
Explore More Products
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Float, 208/230V D3648LSG202
- LIBERTY PUMPS Grinder Pump, Automatic, 115V PRG101A
- LIBERTY PUMPS 2 HP Grinder pump 1PH 208-230V 25ft Cord LSG202-RE
- LIBERTY PUMPS Grinder Pump, 460-480, 5.3 Amps, Ph 3 LSGX204M
- LIBERTY PUMPS Grinder Pump, Manual, 115V PRG101M
- LIBERTY PUMPS Grinder Package, Simplex 2448LSG202
- LIBERTY PUMPS Grinder Pump System, Duplex, 230V P682XPRG102
- GOULDS WATER TECHNOLOGY Grinder Pump, 2 HP, 230 Volt, 15 Amps RGS2012PA
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 LSGX203M
- DAYTON Pump, Grinder, 2 HP 3BB97
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Height 72 In D3672LSG202-48
- Liberty Pumps Grinder Pumps