Epson
Cartridge Label, 1 in. W, Blk on White
Mfr # 224BWPX
Zoro # G2397711
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on White
- Width 1"
- Length 30 ft.
- Labels per Roll Continuous
Explore More Products
- EPSON Cartridge Label, 1 in. W, White on Blue 224WLPX
- EPSON Cartridge Label, 3/4 in. W, White on Blk 218WBPX
- EPSON Cartridge Label, 3/8 in. W, Blk on Blue 209BBPX
- EPSON Cartridge Label, 1 in. W, Blk on Blue 224BBPX
- EPSON Cartridge Label, 1/4 in. W, White on Blk 206WBPX
- EPSON Cartridge Label, 1/2 in. W, Gold on Blk 212GBPX
- EPSON Continuous Label Roll, Permanent Adhesive B236VTBWPX
- EPSON Continuous Label Roll Cartridge 250BYPX
- EPSON Continuous Label Roll, Permanent Adhesive B236BWPX
- NEVS 1/2" wide x 500" Magenta Labeling Tape T-05-Magenta
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 THT-88-498-5
- Epson Label Maker Tapes, Labels, Signs & Tags