Shop Alternate Products
This Product is Discontinued
Dayton
Steam Operated, Bronze, Jet (Discontinued)
Mfr # 5NAR6
Zoro # G2397945
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pump Material Bronze
- Inlet 1 1/4 in NPT
- Suction/Discharge 2 in NPT
- Sizing Factor 1.82
- Height 4 7/16 in