Epson
Cartridge Label, 1/2 in. W, Blk on White
Mfr # 212BWPX
Zoro # G2398061
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility 2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
- Color Black on White
- Width 1/2"
- Length 30 ft.
- Labels per Roll Continuous
Explore More Products
- EPSON Cartridge Label, 1/4 in. W, Blk on White 206BWPX
- EPSON Cartridge Label, 3/8 in. W, Blk on White 209BWPX
- EPSON Label Cartridge, Black on Green, Labels/Roll: Continuous 212BGPX
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous 209BRPX
- EPSON Cartridge Label, 1 in. W, White on Green 224WGPX
- EPSON Cartridge Label, 3/4 in. W, Blk on Orange 218BOPX
- EPSON Continuous Label Roll, Permanent Adhesive B212VTBWPX
- EPSON Continuous Label Roll, Permanent Adhesive B209BYPX
- EPSON Cartridge Label, 3/8 in. W, Blk on Clear 209BCPX
- NEVS 2" wide x 60yd Maroon Labeling Tape T-200-Maroon
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous VNMGR-3102
- Epson Safety Labels