Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4Z003
Zoro # G2398636
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 4RP54
- DAYTON Speed Reducer, C-Face, 56C, 40:1 3GD49
- DAYTON Speed Reducer, Indirect Drive, 40:1 6Z425
- DAYTON Speed Reducer, C-Face, 56C, 10:1 4Z306
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 2Z820
- DAYTON Speed Reducer, Indirect Drive, 20:1 6Z459
- DAYTON Speed Reducer, C-Face, 210TC/250UC, 5:1 3GD62
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 4RP70
- DAYTON Speed Reducer, C-Face, 56C, 15:1 4RP18
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 F721-30-B5-G
- NORD Speed Reducer, Right Angle, 56C, 100:1 SK1SI31Y-56C-100:1
- Dayton Gear Drives & Speed Reducers